Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Earthing strap clamp

Earth strip clip
ERTHSTRPCLIP-(8-50MM)-(1/8-1 1/2IN)

Art.-no. 0969101302

EAN 4024835590914

Individual price display after login
Earthing strap clamp

Art.-no. 0969101302

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Earthing strap clamp for pipes made of copper or zinc-plated steel
  • For conductor cross-sections from 2.5 to 16 mm²

  • Stainless steel strap, steel clamp, galvanised

For potential equalization in accordance with DIN VDE 0100 and DIN VDE 0190

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. pipe diameter

8-50 mm

Min./max. pipe diameter in inches

1/8-1-1/2 in

Min. pipe diameter

8 mm

Max. pipe diameter

50 mm

Min. pipe diameter in inches

1/8 in

Max. pipe diameter in inches

1-1/2 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information