EasyClick furniture hinge 155° - 45/9.5 mm With integrated damping and automatic closing
Furniture hinge EasyClick w. damping 45/9.5 - 155°
HNGE-W-(NI)-CLICK-SOFT-SCR-45/9,5-155
Register now and access more than 125,000 products
- Opening angle: 155°
- Depth adjustment via eccentric fitting +3 mm, -1 mm
- Opening and closing movements: 80,000 cycles
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Suitable for max. door thickness | 26 mm |
Max. hinge pot distance | 6 mm |
Design | With closing damping |
Opening angle | 155 Degree |
Suitable for min. door thickness | 16 mm |
Material | Steel |
Automatic | Yes |
Min. hinge pot distance | 3 mm |
Drilling pattern | 45/9.5 mm |
Surface | Nickel plated |
Cut depth | 11.5 mm |
Door position | Overlay, Half overlay, Inset |
Type of assembly | With chipboard screw, diameter 3,5 mm |