Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

EasyClick furniture hinge 155° - 45/9.5 mm With snap lock

Furniture hinge EasyClick 45/9.5 - 155°
HNGE-W-(NI)-CLICK-SPRN-SCR-45/9,5-155

Art.-no. 0683931555

EAN 4099618218132

Individual price display after login
EasyClick furniture hinge 155° - 45/9.5 mm With snap lock

Art.-no. 0683931555

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Opening angle: 155°

  • Depth adjustment via eccentric fitting +3 mm, -1 mm

  • Opening and closing movements: 80,000 cycles

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for max. door thickness

26 mm

Max. hinge pot distance

6 mm

Design

With spring

Opening angle

155 Degree

Suitable for min. door thickness

16 mm

Material

Steel

Automatic

Yes

Min. hinge pot distance

3 mm

Drilling pattern

45/9.5 mm

Surface

Nickel plated

Cut depth

11.5 mm

Door position

Overlay, Half overlay, Inset

Type of assembly

With chipboard screw, diameter 3,5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information