EasyClick springless furniture hinge 45/9.5 -155°
HNGE-EACL-WO.SPG-SCR-45/9,5-155DGR-C0
Register now and access more than 125,000 products
Datasheets(X)
Suitable for max. door thickness | 26 mm |
Opening angle | 155 Degree |
Suitable for min. door thickness | 16 mm |
Material | Steel |
Automatic | No |
Drilling pattern | 45/9.5 mm |
Surface | Nickel plated |
Cut depth | 11.5 mm |
Door position | Overlay |
Type of assembly | With chipboard screw, diameter 3,5 mm |