Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Economic flat paintbrush

FLBRSH-SR-CHS-B25MM

Art.-no. 069308125

EAN 4061337436401

Individual price display after login
Economic flat paintbrush

Art.-no. 069308125

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For solvent-based lacquer and paint systems
  • Pure black china bristles

  • Tin ferrule

  • Unpainted wooden handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for simple painting work, especially in hard-to-reach places

Material of bristles

China bristles

Material of long handle

Wood

Length of bristles

35 mm

Width

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information