Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Elastico safety harness for scaffolding

Safety harness, Elastico, scaffolding
SAFEHARN-SCAFFOLDING-ELASTICO

Art.-no. 0899032054
EAN 4048539762811

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomic safety harness with back eyelet extension tested on edges
  • Maximum freedom of movement and comfort thanks to elastic belt material around the chest

  • Back eyelet extension (length 50 cm)

  • Rear collecting loop in accordance with EN 361

  • Two chest loops as collecting loop in accordance with EN 361

  • Two side retaining eyelets in accordance with EN 358
Notice
  • If both chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.

  • If chest loops are used as an anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.

  • Approved exclusively for scaffolding work.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. load capacity

100 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tri-lock carabiner With tri-lock closure for maximum safety

CARBN-F.FALLPROT-(AL)-TRILOCK

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information