Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Electric Rotary Hammer Drill ERHD 28-MLS

Rotary hammer drill ERHD 28-MLS
HAMDRL-EL-(ERHD-28-MLS)

Art.-no. 5717002011

EAN 4046777727562

Individual price display after login
Electric Rotary Hammer Drill ERHD 28-MLS

Art.-no. 5717002011

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Light hammer drill with outstanding impact strength of 3,2J for light drilling, hammering and chiselling in construction.

Sustainable working without causing fatigue


Ergonomic shape and low weight



Long lifetime due to high-quality components


Reliable and robust



Forward/reverse rotation for dislodging jammed drill bits

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

220 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

800 W

Min./max. impact rate

1-4000 rpm

Weight of machine

2.9 kg

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information