Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Electric bike lockring tool for Gen. 3 and 4 Bosch engines

E-Bike Lockring tool f. Bosch engine, Gen. 3
TL-LOCKRNG-(E-BIKE)-BOSCH-(GEN3-4)

Art.-no. 5228100003

EAN 4099618053801

Individual price display after login
Electric bike lockring tool for Gen. 3 and 4 Bosch engines

Art.-no. 5228100003

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For installing and removing front sprockets on electric bikes



Compatibility


  • Bosch Gen. 3, Active, Active Line Plus

  • Bosch Gen. 4, Performance, Performance CX, Cargo lines

  • Brose


Can be used in conjunction with a 1/2 inch ratchet tool, torque wrench or 24 mm wrench



Precision-manufactured from heat-treated steel to ensure the level of stability and durability required for daily use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

45.8 mm

Diameter

41.6 mm

Material

Forged steel

Surface

Phosphated

Drive

1/2 inch

Drive 2

24 mm

Drive type

Internal square

Drive type 2

Outer square

Product weight (per item)

202.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information