Electric hammer drill EHD 40 Combi
Hammer drill/chipping hammer EHD 40-COMBI
HAMDRLCHPNGHAM-EL-VCS-(EHD 40 COMBI)
Register now and access more than 125,000 products
Soft start and restart function for safety.
Fast drilling rate
Thanks to 1100W motor and powerful impact mechanism.
Extremely low noise and vibrations level
Provided by AVT / TMD damping mechanism
Setting wheel for variable adjustment of the speed for optimum performance
40 mm capacity SDS Max
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1100 W |
Power output | 660 W |
Min./max. impact rate | 235-500 rpm |
Tool holding device | Suitable for SDS-max |
Impact energy | 9.5 J |
Weight of machine | 6.4 kg |
Cable length | 2 m |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units