Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Electrical hot air blower HLG-2000P LCD

Electric hot air blower, HLG 2000P-LCD
HOTAIRBLW-EL-(HLG2000P-LCD)-PLG/F

Art.-no. 0702202001

EAN 4056807808581

Individual price display after login
Electrical hot air blower HLG-2000P LCD

Art.-no. 0702202001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Handy, lightweight unit with stepless temperature and air volume adjustment

Rugged ceramic heater


  • Long service life

  • Low sensitivity to jolts


Universal function


Tools for general applications such as stripping paint, drying, welding etc.



Different levels for airflow and temperature


On-off switch with "+/ -" for selecting temperature and airflow options



Cooling function


Air setting down to 50 °C for fast cooling and working at low temperatures



Comfortable handle


Enclosed handle with softgrip for convenient and safe working



LCD display, convenient for preset options


Preset temperature and airflow mode on LCD screen

Notice

*Ceramic: Most hot air blowers on the market use mica as insulating material, which is suitable for a maximum of 480 °C. The hot air blower from Würth uses ceramic as an insulating material, which enables heat transfer of up to 760 °C.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed for window tinting (automotive film application), car body film wrapping, stripping paint, soldering pipes, shrinking PVC, welding and bending plastic as well as general drying and thawing purposes.

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

2000 W

Min./max. blower temperature

50 to 650 °C

Min./max. air current

250-500 l/min

Weight of machine

0.900 kg

Cable length

2 m

Cable type

H05RN-F2x1.0 mm²

Height

205 mm

Length

285 mm

Width

85 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information