Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Electrical orbital sander ESS 100-MULTI With three replaceable pads for perfect finishing in any position

Electric orbital sander ESS 100-MULTI
ORBSNDR-EL-(ESS-100-MULTI)-PLG/F

Art.-no. 57077020

EAN 4065746534260

Individual price display after login
Electrical orbital sander ESS 100-MULTI With three replaceable pads for perfect finishing in any position

Art.-no. 57077020

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening hook-and-loop sandpaper with dimensions of 115 x 107 mm (square), 133 x 80 mm (rectangular), 150 x 100 mm (triangular) and spring clamp 115 x 140 mm (square).

Handle areas completely covered with soft grip surface


For good grip in any working position



Powerful 180 watt motor


Good removal rate under load



Translucent microfilter dust box


For mobile dust extraction



Threaded screw-on lid


Dust removal without any spills



Connection for dust extraction


Option to connect a vacuum cleaner



Consumables assortment


The correct sandpaper combination for any job

Notice

Harmful dusts (e.g. sawdust and paint dust) must be extracted by a vacuum cleaner with dust class M approval.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sanding of wood, gypsum, plastic, non-ferrous base metal, sheet steel, in joinery, edge grinding, renovation, paint removal etc.

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

180 W

Power output

180 W

Min./max. idle speed

0-12000 1/min

Min./max. idle orbital rate

0-24000 1/min

Min./max. orbital rate under load

0-12000 1/min

Oscillating diameter

1.6

Length x width

296 x 101 mm

Weight of machine

1.2 kg

Cable length

4 m

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sandpaper roll Useit® Superpad wood

DSPAP-USEIT-ROLL-P-P400-W115MM-L18M

The perforated sanding roll for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 1 pcs
Sandpaper roll Useit® Superpad wood

DSPAP-USEIT-ROLL-P-P80-W115MM-L18M

The perforated sanding roll for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 1 pcs
Sandpaper strip Useit® Superpad wood

DSPAP-USEIT-P-P100-81X133MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
Sandpaper strip Useit® Superpad wood

DSPAP-USEIT-P-P120-81X133MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
Sandpaper strip Useit® Superpad wood

DSPAP-USEIT-P-P150-81X133MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
Sandpaper strip Useit® Superpad wood

DSPAP-USEIT-P-P220-81X133MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
Sandpaper strip Useit® Superpad wood

DSPAP-USEIT-P-P240-81X133MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
Sandpaper strip Useit® Superpad wood

DSPAP-USEIT-P-P40-81X133MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
Sandpaper strip Useit® Superpad wood

DSPAP-USEIT-P-P60-81X133MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
Sandpaper strip Useit® Superpad wood

DSPAP-USEIT-P-P80-81X133MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
Sandpaper triangle Useit® Superpad, wood

DSPAP-USEIT-P-P100-100X147MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
Sandpaper triangle Useit® Superpad, wood

DSPAP-USEIT-P-P120-100X147MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
Sandpaper triangle Useit® Superpad, wood

DSPAP-USEIT-P-P180-100X147MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
Sandpaper triangle Useit® Superpad, wood

DSPAP-USEIT-P-P220-100X147MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
Sandpaper triangle Useit® Superpad, wood

DSPAP-USEIT-P-P240-100X147MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
Sandpaper triangle Useit® Superpad, wood

DSPAP-USEIT-P-P40-100X147MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
Sandpaper triangle Useit® Superpad, wood

DSPAP-USEIT-P-P80-100X147MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
Sandpaper roll Useit® Superpad wood

DSPAP-USEIT-ROLL-P-P120-W115MM-L18M

The perforated sanding roll for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 1 pcs
Sandpaper roll Useit® Superpad wood

DSPAP-USEIT-ROLL-P-P240-W115MM-L18M

The perforated sanding roll for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 1 pcs
Sandpaper strip Useit® Superpad wood

DSPAP-USEIT-P-P180-81X133MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection sleeve

CONSLEV-(EL-COND)-NW35

Electrically conductive two-stage connection sleeve for industrial vacuum cleaners.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information