Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Electrician's scissors with notch and holster

Electrician's scissors sst w/ notch and holster
ELSHRS-SST-W.NOTCH/SHTH-2C-L140MM

Art.-no. 0714036332

EAN 4099618616495

Individual price display after login
Electrician's scissors with notch and holster

Art.-no. 0714036332

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Electrician's scissors with notch for precise cutting and supplied holster for safe storage.
  • Sharp, durable blades due to high-quality stainless steel

  • Clean and safe cutting due to fine serrated blades

  • Secure and comfortable grip due to the ergonomic 2-component handle made of reinforced nylon and rubber

  • The stripping notch in the blade strips and cuts cables up to 70 mm²

  • Includes holster for safe storage and easy transport
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

140 mm

Design

With notch, With quiver

Material

Steel, stainless

Material of handle

2-component plastic

Product weight (per item)

98.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information