Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Electronic Super Knips

1C Super Knips standard head with wire clamp
SDCTR-SUPERKNIPS-SR-WIRECLAMP

Art.-no. 071407 45

EAN 4011231709484

Individual price display after login
Electronic Super Knips

Art.-no. 071407 45

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With wire clamp
  • Standard: DIN ISO 9654

  • Handle: Soft, comfortable handle covers

  • Joint: Stainless steel riveting, opening spring with opening limiter

  • Cutting edge: precision-ground, without bevel, for flush cutting

  • Black oxide
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

125 mm

Jaws width

13.5 mm

Cutting edge length

9 mm

Jaws thickness

7.5 mm

Min./max. soft wire diameter cutting capacity

0.2-1.6 mm

Max. medium wire diameter cutting capacity

1.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information