Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Electronic Super Knips, head angled 60°

SDCTR-SUPERKNIPS-60DEGREES-ANGLED

Art.-no. 071407 41

EAN 4011231709408

Individual price display after login
Electronic Super Knips, head angled 60°

Art.-no. 071407 41

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Inox stainless steel
  • Standard: DIN ISO 9654

  • Handle: Soft, comfortable handle covers

  • Joint: Stainless steel riveting, opening spring with opening limiter

  • Cutting edge: precision-ground, without bevel, for flush cutting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

125 mm

Jaws width

13.5 mm

Cutting edge length

5.5 mm

Jaws thickness

7.5 mm

Min./max. soft wire diameter cutting capacity

0.2-1 mm

Max. medium wire diameter cutting capacity

0.6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information