Electronic Super Knips, narrow head with wire clamp
SDCTR-SUPERKNIPS-SR-WIREHOLD
Art.-no. 071407 43
EAN 4011231709446
Register now and access more than 125,000 products
- Standard: DIN ISO 9654
- Handle: Soft, comfortable handle covers
- Joint: Stainless steel riveting, opening spring with opening limiter
- Cutting edge: precision-ground, without bevel, for flush cutting
Datasheets(X)
![]() | |
Length | 125 mm |
Jaws width | 12.5 mm |
Cutting edge length | 9 mm |
Jaws thickness | 7.5 mm |
Min./max. soft wire diameter cutting capacity | 0.2-1 mm |
