Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Empty case AHKS 18-68 COMPACT

Empty case f cordl. hand-held circ. saw AHKS 18-68
CASE-EMPTY-AHKS 18-68 COMPACT

Art.-no. 5801955411

EAN 4062856699926

Individual price display after login
Empty case AHKS 18-68 COMPACT

Art.-no. 5801955411

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For M-CUBE AHKS 18-68 COMPACT cordless hand-held circular saw
  • Additional cutting blades can be attached separately in the case using a screw
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

499 mm

Width

422 mm

Height

280 mm

Material

HDPE - High density polyethylene

Suitable machines

Würth AHKS 18-68 COMPACT

Product weight (per item)

3.780 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information