Engine cleaner additive
Engine cleaner additive, others
ADD-ENGCLNR-INTERIORCLEANER-400ML
Art.-no. 0893558
EAN 4045989903399
Register now and access more than 125,000 products
Datasheets(X)
Contents | 400 ml |
Colour | Brown |
Smell/fragrance | Characteristic |
Chemical basis | Mineral oil |
Shelf life from production | 24 Month |
Density | 0.822 g/cm³ |
Min. flashing point | 63 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!