Engine compartment protection spray
PROTSPR-ENGINE-250ML
Register now and access more than 125,000 products
The formulation allows it to cover the engine surface in a viscous fluid that protects the engine compartment against unwanted guests such as rodents.
The product can be used at a temperature between 5°C and max. 45°C.
Datasheets(X)
Thoroughly cleans the engine surface of dust and dirt. Spray on and leave to dry. We recommend repeating the treatment every two months to guarantee protection.
Shelf life from production | 24 Month |
Colour | Transparent |
Density | 0.703 g/cm³ |
Chemical basis | Alcohol with additives |
Contents | 250 ml |
Weight of content | 158 g |