Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Engine turning unit With 3 gears and thicker intermediate plate

Engine turn unit, MB-MAN,3 gear wh, interm. plate
ENG-CRNK-DEV-3-PINION-CV-1/2IN

Art.-no. 1952001041

EAN 4250158130074

Individual price display after login
Engine turning unit With 3 gears and thicker intermediate plate

Art.-no. 1952001041

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For the cut-out provided for manual, precise cranking of the engine.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mercedes-Benz 900 series, OM 904-906, e.g. as Actros and Atego and all 5-, 6- and 8-cylinder MAN engines (not 12-cylinder), design like MB 904589046300, MAN 80-99626-6006

External drive

WS19

Drive type

Outer hexagon

Product weight (per item)

785.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information