Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Exoskeleton for load lifting Ottobock IX Shoulder Air shoulder support

Shoulder support IX Shoulder Air Ottobock
EXSKLT-OTOBOCK-SHOULDER-AIR-16ES100=3

Art.-no. 1931086952
EAN 4067992243446

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Your natural addition for demanding activities above the shoulders
  • Versatility

  • The IX Shoulder Air absorbs the user's potential energy, stores it and continuously releases it again.

  • The biomechanical design guarantees full freedom of movement, while the device is quick to put on and remove: in under 20 seconds in everyday use.

  • The IX Shoulder Air takes the weight of the arms, reduces the load on the shoulder muscles and joints by over 40 % and provides a high level of comfort with an ergonomic hip belt and intuitive settings

  • An integrable neck support provides cervical spine relief, a strap enables tools to be mounted, and the system can be combined with harnesses for personal protection against falls.

  • The slim one-size design adapts to all body types, while the easy-to-clean surfaces and removable, washable textiles ensure the highest standards of hygiene.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information