Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Expander

Expander with hooks
EXPNDR-ROPE/HOK-PE-800MM

Art.-no. 0880240185

EAN 4050641281579

Individual price display after login
Expander

Art.-no. 0880240185

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With extra-large hooks for securing, fastening and adding to tarpaulin coverings
  • Can be used individually or combined for versatile and universal use

  • Due to the extra-large hooks, the expander can also be fastened at points where normal expander hooks are too small, e.g. trailer hitches

  • 400 N (market standard: 200 N)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PE - Polyethylene

Length

800 mm

Diameter

8 mm

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information