Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Expander with shortening hook

Expander with adjustable length
EXPNDR-ROPE/HOK-LENGTHADJUSTABLE-800MM

Art.-no. 0880240190

EAN 4052712092756

Individual price display after login
Expander with shortening hook

Art.-no. 0880240190

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Red expander cord with one plastic hook and one steel hook. Can be shortened to required length using shortening hook. Maximum: 800 mm.

Self-tightening


When under strain, the shortened expander cord tightens itself



Withstands up to 200 N



Easily adjustable


The cord can be quickly and easily adjusted to the required length



Easy to return to original length


  • Polypropylene cord

  • Inner material made from natural rubber

  • Metal hook breaking load: 200 N

  • Plastic hook breaking load: 500 N
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length

800 mm

Diameter

8 mm

Max. tensile force

200 N

Colour

Red

Min. temperature resistance

0 °C

Max. temperature resistance

70 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information