Expanding nut, type 4 Suitable for oval holes
Expanding nut, type 4
EXPNDNUT-PSA-SPRDNUT-CITR/PEUG-TRANSP
Art.-no. 0501121125
EAN 4046778488233
Register now and access more than 125,000 products
- One-sided connection, hence nut locking function
- Does not twist
- Does not oxidise
- High retention force and secure fit in the component
- Flange can serve as a spacer sleeve
- No direct contact between the sheet and the screw
- Can be used again after removal
Datasheets(X)
Sheet fastening with screws
Min./max. attachment thickness | 0.8-2.5 mm |
Min./max. length | 12.8-12.8 mm |
Overall height (B) | 10 mm |
Min./max. width | 7-7 mm |
Colour | Neutral |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Universal |
Corresponds to original spare part number | 699280, 7677856, 7703081019 |
Installation location | Universal, Bodywork |