Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Extension for tools Plus

EXT-DRLBIT-HAM-PLUS-L450MM

Art.-no. 0648300450

EAN 4065746395670

Individual price display after login
Extension for tools Plus

Art.-no. 0648300450

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for all SDS plus accessories such as drill bits, core drill bits and chisels
  • For drilling in hard-to-reach and tight locations

  • Fast change without additional tools

  • Alternative to long drill bits

  • Long service life

  • User-friendly and ergonomic

  • Suitable for all diameters

  • Can be used with standard lengths

  • Ideal for drilling around obstacles such as pre-existing pipes and for drilling overhead
Notice

Possible for deep holes from a diameter of 22 mm. Plugin end of extension = 21 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

21 mm

Shaft length

450 mm

Length

450 mm

Tool holding device

Suitable for SDS-plus

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information