Eyelet screw
Steel zinc plated metric thread
SCR-EYELET-(A2K)-M10X97
Art.-no. 023401097
EAN 4058794170412
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Internal diameter of eye (d2) | 14 mm |
Outer diameter of eye (d3) | 27 mm |
Length (l1) | 97 mm |
Thread length | 60 mm |
Eye thickness (s1) | 6.5 mm |
Material | Steel |
Surface | Zinc plated |
