FBS window construction screw with raised countersunk head
FBS stl zn rs cs head RW Deltacoll roller-sort.
SCR-RSDCS-NEEDPIN-RW20-SORT-A3K+S-4,1X55
Art.-no. 0188314155
EAN 4099618443350
Register now and access more than 125,000 products
- Recess: RW20
- Special thread with needle tip
- Head diameter 7.0 mm
- Temperature resistance of corrosion protection layer: 150 °C
- Cr(VI)-free corrosion protection layer
- For use in automatic systems, roller-sorted
Increased corrosion protection
In salt spray testing according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 4.1 mm |
Length (l) | 55 mm |
Head diameter (dh) | 7 mm |
Internal drive | RW20 |
Thread length (lg) | 52.8 mm |
Head type | Raised countersunk head |
Thread type | Self-tapping screw thread |
Core diameter | 2.5 mm |
Shape of tip | Pinpoint |
Product weight (per item) | 2.942 g |