Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

FD Alu 1500SK vapour barrier

Flat roof vapour barrier
VAPBRR-FR-ALU-SK1500-1,5X100M-150SM

Art.-no. 0838000103

EAN 4056807180953

Individual price display after login
FD Alu 1500SK vapour barrier

Art.-no. 0838000103

Individual price display after login
Quantity
PU
x 150 m2

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The sealing sheet (Sd value ≥ 1500 m) is a high-quality, cold-applied self-adhesive air and vapour barrier that is very quick to process. It consists of an aluminium film combined with an extremely tear-proof mesh to which an acrylic adhesive and a protective film are applied across the entire underside.

The vapour barrier sheet is especially suitable for laying on steel profile sheets/trapezoidal sheets in flat sloping roof areas >2° angle of inclination.

Notice

If moisture is present during application, such as from condensation or rain, the overlapping parts of the membranes must not be opened up. This could compromise the adhesive strength of the acrylate adhesive. If heavy rain is forecast, the overlaps should be weighted down or covered to protect them.

The membrane fulfils the requirement for combustible vapour barriers according to DIN 18234-1 "Structural fire protection of large roofs, exposure to fire from below" with a required heat value/fire value of < 10,500 kJ/m2. According to the Industrial Construction Directive, this applies to roofs over 2500 m2 with a supporting deck made from trapezoidal steel profiles.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For roofs with a pitch angle of >2°

  • Must not be used as emergency sealing
Instructions
  • Longitudinal seam overlap: 10 cm

  • Transverse seam overlap: 15 cm

Type description

Vapour retarder, flat roof

Coating weight per m²

150 g

Length of roll

100 m

Roll width

1.50 m

Min. air layer thickness equivalent to water-vapour diffusion

1500 m

Foil thickness

0.2 mm

Material

Aluminium

Transverse tensile force per 50 mm

350 N

Longitudinal tensile force per 50 mm

500 N

Building material class

E - Normally inflammable

Min./max. processing temperature

40 to 5 °C

Weight of roll

20 kg

Number per pallet

10 PCS

Resistance to penetration of water

W1

Min./max. temperature resistance

-30 to 80 °C

Resistance to tear propagation (transverse)

250 N

Resistance to tear propagation (longitudinal)

250 N

Width

1.50 m

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
WÜTOP® airtight and windproof membrane collar

AY-CUFF-D-4-8MM-BRK/BA

For rapid and permanent sealing of openings
x 10 pcs
Adhesive sealing tape EURASOL® MAX

ADHSEALTPE-(EURASOL-MAX)-60MM

Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information