FLAP DISC FOR STAINLESS STEEL
Lamella flap disc ceramic grain ECONOMY
FLPDISC-ECN-CG-DOMED-BR22,23-G40-D125
Register now and access more than 125,000 products
For freehand grinding with electric or pneumatic angle grinders.
Meets the maximum safety requirements in accordance with the EN 13743 European standard.
Free of iron, chlorine and sulphur (≤ 0.1%)
Robust backing disc made from glass fabric
High-performance abrasive cloth (ceramic abrasive grain)
- long service life
- High rate of material removal
- Cool grinding
- No material discolouration
- Self-sharpening
Datasheets(X)
Used for sanding edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Diameter (Ø) | 125 mm |
Drill hole | 22.23 mm |
Grid size | 40 |
Design | Domed |
Material of carrier disc | Glass fabric |
Max. rotation speed | 12250 rpm |
Material of abrasive medium | Ceramic grain |