Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

FLB-12-4 LED light strip Stick-on

LED light strip FLB-12-4
LGHTSTR-LED-(FLB-12-4)-NW-5000MM

Art.-no. 0976502522

EAN 4062856545384

Individual price display after login
FLB-12-4 LED light strip Stick-on

Art.-no. 0976502522

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Universal stick-on LED light strip, equipped with 450 LEDs (7.2 W/m)

  • Available in three light colours (warm white, neutral white and cold white)

  • With soldered connection line 1800 mm

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V

Power rating

7.2 W

Conditions for power rating

Per metre

Colour of light

Neutral white

Colour temperature

4000 K

Lamp type

LED

Number of LEDs

450 PCS

Luminous flux

650 lm

Conditions for luminous flux

per metre

Min. colour rendering index (CRI)

90

Length

5000 mm

Width

8 mm

Height

2.5 mm

Section length

33 mm

Max. length

5000 mm

Material

Plastic

Type of assembly

Fit with adhesive

Connection type

Plug-in system LED A

Cable length

1800 mm

Energy efficiency class

G

Life time of illuminant

30000 h

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
EASYLUX LED transformer

TRAFO-EASYLUX-18W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-48W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-60/72W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX 12 V LED distributor module

DISTRMOD-EASYLUX-12V

For connection to the EASYLUX LED transformer, for 12 V LED lights
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rigid NG connector plug

CONPLG-(F.LGHTSTR-(FLB-12/24))-NG-RIGD

for FLB-12 and FLB-24 LED light strips
x 10 pcs
NG 90° corner connector for FLB-12 and FLB-24 LED light strips

CRNCON-F.LGHTSTR-(FLB-12/24)-90DGR

x 10 pcs
NG connection line

CONLNE-(F.LGHTSTR-(FLB-12/24))-NG-50MM

for FLB-12 and FLB-24 LED light strips
x 1 pcs
NG connection line

CONLNE-(F.LGHTSTR-(FLB-12/24))-NG-400MM

for FLB-12 and FLB-24 LED light strips
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-100MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-500MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-1000MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX 12 V-1 control module

CTRLR-MODULE-EASYLUX-12V-1

For controlling 12 V LED lights with wired and wireless switches
x 1 pcs
EASYLUX 12 V-2 control module

CTRLR-MODULE-EASYLUX-12V-2

For controlling 12 V LED lights on one channel with remote control
x 1 pcs
EASYLUX 12 V-4 control module

CTRLR-MODULE-EASYLUX-12V-4

For controlling 12 V LED lights on up to 4 channels with remote control
x 1 pcs
EASYLUX WPS-12 LED extension cable

EXTLD-EASYLUX-WPS-12-2000MM-BLACK

Suitable for 12 V LED lights with the WPS-12 push-fit system
x 1 pcs
Connection cable for FLB-12 LED light strips

CONLNE-(F.LGHTSTR-FLB-12)-1800MM

For connecting LED light strips
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information