Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

FP mortar

Fire protection mortar kombi ETA
FPMORT-20LTR

Art.-no. 0893302220

EAN 4058794431674

Individual price display after login
FP mortar

Art.-no. 0893302220

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Gypsum-based fire protection mortar powder, with inorganic compounds and Perlite, ideal for safe mortaring of combined penetration seal
  • Seals off fire and flue gases

  • Minimal levels of hazardous substances are released

  • Good adhesion to many substrates: Concrete, masonry, brick, leca, gypsum plasterboard

  • 1 % expansion during curing

  • Mechanical loading without reinforcement

  • Spacing from 0 mm

  • Fire resistance rating up to EI 240
Notice

When used for fire-rated penetration seal, Würth ETA 24/0627 and the installation instructions must be followed.

ETA 24/0627

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For fire rated mixed penetration seals of cables, cable bundles and cable trays, combustible and non-combustible pipes in flexible partition walls, massive walls and massive floors.

Instructions

Detailed information about cable configuration and the sealing thereof can be found in ETA 24/0627 and the Würth installation instructions.


1. The surfaces must be free of grease and dust. Fully moisten the surface and layers beforehand.


2. Corrosion-prone metal pipes must be pre-treated with a primer.


3. If required, create a formwork using the mineral wool board and seal smaller remaining gaps with ACR 240 acrylic.


4. First add pure water, then mortar into the mixing container. Mix thoroughly. Add approx. 2 l mortar to the 1 l of water. When stirring, always add water first and then mortar.


5. Fill/smooth mortar into the opening and fill up to the required depth. Fill all gaps fully.

Weight of content

15 kg

Container

Sack

Fire resistance rating

EI240

Colour

White

Mixing ratio

2:1

Max. processing time

15 min

Shelf life from production

18 Month

Min. processing temperature

5 °C

Conditions to maintain shelf life from production

dry storage area, 5°C to 30°C

Viscosity/consistency

Powder

Min. compressive strength

2.5 N/mm²

Chemical basis

Calcium sulphate

Max. compressive strength

4.85 N/mm²

Smell/fragrance

Odourless

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
FP wrap

STRP-INTUM-50MM-25M

A graphite-based, intumescent wrap for fire rated sealing of metal and plastic pipes.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information