Façade construction screw with painted head W-FS
Facade screw W-FS
SCR-WOTHR-A2-(BLK)-4,8X38

Register now and access more than 125,000 products
In industrial atmospheres and near the sea, use A4 stainless steel.
For mounting façade cladding onto wooden substructures, e.g. Trespa, Eternit). Observe standard DIN 1052.
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 2.6 mm |
Internal drive | TX20 |
Thread type | Wood screw thread |
Thread length | 29 mm |
Head type | Pan head |
Colour | Colourless |
Datasheets (0)
Certificates/ Documents (0)