Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Façade roller

Façade roller
FCDEROLL-PA-CUSH-PILEH18MM-W200M

Art.-no. 0693010131

EAN 4050642681033

Individual price display after login
Façade roller

Art.-no. 0693010131

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality, durable non-woven polyamide cover
  • Highly cushioned (flexible foam)

  • 18 mm pile

  • Retains shape

  • Fibres have excellent refluffing properties

  • Low tint, no trailing

  • Excellent absorption and application of paint

  • Solvent-resistant

  • Very long service life

  • Top quality, even finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For high-coverage light-fill and dispersion paints

  • For coarse to highly textured surfaces

  • Indoor and outdoor use

Width

200 mm

Roller pile height

18 mm

Outer diameter

77 mm

Internal diameter

41 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information