Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fall arrester set for lifting platform

Fall arrester set for lifting platform
GUARL-SET-LIFTINGPLATFORM-3PCS

Art.-no. 0899032300

EAN 4099618299100

Individual price display after login
Fall arrester set for lifting platform

Art.-no. 0899032300

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Fall arrester set for lifting platforms, three pieces

Set contents:



Static rope


  • Contains fixed aluminium carabiners

  • Length: 1.65 m

  • Diameter: 11 mm


EN Standard: EN 354 / EN 362



Back-Up


  • Mobile fall protection system

  • Lock mode allows the system to be used as a positioning device

  • Equipped with a twist-lock carabiner

  • Locks automatically in the event of a fall

  • Use only with the supplied carabiner


Material: Aluminium


EN standard: 353-2, 12841 A/B



Energy absorber


  • With tri-lock carabiners

  • Max. extension of the shock absorber: 1.4 m

  • Length: 30 cm


EN-Standard: EN 355 / EN 362



Number of pieces in set: 3



Product weight: 1.1 kg

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information