Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fall protection device Compact Ultra 6 m

Fall arrester Kompakt Ultra 6
FALLARSTR-(KOMPAKT-ULTRA-6)-L6M

Art.-no. 0899032430

EAN 4058794515879

Individual price display after login
Fall protection device Compact Ultra 6 m

Art.-no. 0899032430

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Small and compact fall arrester made from polyamide for working in areas where there is a risk of falling
  • Complies with European standard EN 360, RfU 060 and RfU 062

  • Self-retracting lifeline for optimal safety

  • In the event of a fall, the device locks as soon as a falling speed of 120 m/min is reached

  • Braking distance: ≤ 1.20 m (vertical)

  • Minimum vertical clearance: 2.60 m

  • Minimum horizontal clearance: 4 m

  • Robust plastic housing

  • Integrated energy absorber

  • 6 m harness made of Dyneema®

  • Swivel snap carabiner prevents rope from twisting

  • Suitable for horizontal and vertical use

  • Edge-tested

  • Approved up to 140 kg

EN 360, RfU 060 and RfU 062

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EN standard

360

Overall length of connection element

6 m

Width x height x depth

137 x 183 x 85 mm

Weight

1800 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information