Fall protection with steel cable
Wire rope fall protection
FALLARSTR-HSG5-W.STCBL-L5M
Art.-no. 0899032100
EAN 4050641822055
Register now and access more than 125,000 products
- Steel cable with self-tensioning mechanism for optimum safety
- In the event of a fall, the mechanism brakes the movement as soon as the fall speed of 1.5 m/s is reached
- Integrated belt and fall protection kit reduces fall arrest force to 6 kN
- Robust synthetic housing
- Snap hook with swivel prevents line twisting
- Can also be used horizontally
- Resistance to damage by sharp edges confirmed in tests
Datasheets(X)
EN standard | 360 |
Wire cable length | 5 m |
Wire cable diameter | 5 mm |
Width x height x depth | 150 x 210 x 75 mm |
Weight | 2.7 kg |