Fastening clamp Single part type G1
Clamp with fastening lug DIN 3016 G1 W1
CLMP-FSTNGLUG-DIN3016-G1-W1-130/20
Art.-no. 0540913020
EAN 4060053593436
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Width of band | 20 mm |
Nominal diameter | 130 mm |
Min./max. grip range | 130-130 mm |
Drive type | Slot/hexagon |
Standards | DIN 3016 |