Fender washer
WSH-FEND-TOLDIN522-(A2C)-10,5X30X1,5
Art.-no. 041101030
EAN 4011231361279
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 1.5 mm |
Standards | DIN 522, WN 411 |
