Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Fibreglass construction tape measure

MSRETPE-FBRGLS-B13MM-L50M

Art.-no. 071464 522

EAN 4045989455324

Individual price display after login
Fibreglass construction tape measure

Art.-no. 071464 522

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Long tape measure made of fibreglass
  • Fibreglass tape measure in open lightweight design with special PVC coating

  • Low weight and no corrosion

  • Yellow fibreglass tape rule with millimetre pitch and red metre markings
Notice

Tape rule according to EC accuracy class III

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Fibre glass

Width of band

13 mm

Length of tape (L)

50 m

Accuracy class

III

Product weight (per item)

835.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information