Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Filler VAKU 30

Filler, VAKU 30
FILR-UNI-(VAKU-30)-2700G

Art.-no. 089260303

EAN 4045989843688

Individual price display after login
Filler VAKU 30

Art.-no. 089260303

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Universal filler with outstanding properties. Can be used as knifing and fine filler.

No breakaway in edges with fine sanding



Optimum elasticity for achieving closed, smooth surfaces


No reworking with fine filler required



Quick drying


Ensures fast further processing that will save you time (Grinding, filling, top painting)



Easy to sand, minimal dust build-up


  • User-friendly

  • Simplifies further processing of the object


High filling power and a high degree of stability under load



Temperature-resistant up to 80°C

Notice
  • Tip 1. For optimum corrosion protection and reliable adhesion, pre-prime area to be filled prior to application of filler with two-component Multi-Fill (do not use one-component primer, as loss of adhesion).

  • Tip 2. Less is more. For pore-free application, it is important to apply the filler in several thin layers. Maximum permissible VOC content of VAKU 30: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 0 g/Do not use on heavily weathered surfaces.
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Certificates/ Documents

 | 

 | 

Application area

Excellent adhesion to iron, steel, aluminium, zinc-plated and hot-dip zinc-plated surfaces, GFRP and many types of wood Universal, can be used on many material surfaces.


  • Auto/cargo: In vehicle construction and vehicle repair with universal adhesion to steel, aluminium, zinc and GFRP

  • Metal: In machine construction for compensating blowholes and welding spots. Universal adhesion to steel, aluminium and zinc

  • Wood: Ideal as repair putty for use in the construction sector. For universal use on many types of wood. Ideally suited for wood restoration, in window and door construction. Not suitable for use on oily types of wood. Do not use on heavily weathered surfaces.
Instructions

The surface must be clean, dry and free from grease
Sand surfaces
Due to water sensitivity, polyester material should only be sanded when dry where possible
To prevent possible complaints, always ensure that the correct dosing ratio of filler to hardener is used.


  • Dosage: 2% hardener

  • Working life: 4-5 minutes at 20°C

  • Drying time: 20-30 minutes at 20°C

  • Sandpaper: P80-280 Wet only once completely dry

Contents

1.683 l

Smell/fragrance

Characteristic

Weight of content

2640 g

Conditions for VOC concentration

ChemVOCFarb

Chemical basis

Polyester resin

Colour

Beige

Hardener content

2 %

Density

1.569 g/cm³

Density conditions

at 20°C

Max. working life

4 min

Min. working life

3 min

Conditions for working life

at 20°C

Conditions for drying time

at 20°C

Min. drying time

20 min

Max. drying time

30 min

Application conditions

up to 90% relative humidity

Min. processing temperature

10 °C

Max. temperature resistance of the hardened material

80 °C

Max. permissible VOC concentration

250 g/l

Max. VOC concentration

0 g/l

Shelf life from production

12 Month

Included in delivery

2640 g VAKU 30, hardener 60 g

Additional articles

Sandpaper Useit, art. no.: 05813...

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dosing dispenser For filler VAKU 30

DSP-FILR-CARTRIDGE-3KG

x 1 pcs
Vaku hardener (peroxide hardener)

HARD-FILR-VAKU-TUBE-40G

Putty hardener for our polyester putty VAKU 20–VAKU 80
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dust binder cloth

DSTCLTH-80X50CM

For binding even the finest dust before painting work.
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P180-D50MM

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Sandpaper strip Useit® Superpad vehicle

DSPAP-USEIT-P-CAR-P40-70X120MM

The perforated sanding strip for fillers, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Rust Stop Quattro primer

PRIM-(ROSTSTOP QUATTRO)-400ML

Fast-drying universal primer with a broad range of applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 3
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 2
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 2
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 4
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 5
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 3
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 3
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 2
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information