Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Filler with hardener

FILR-HARDENER-1,65LTR

Art.-no. 0892600921

EAN 4050641816368

Individual price display after login
Filler with hardener

Art.-no. 0892600921

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Certificates/ Documents

 | 

 | 

Contents

1.65 l

Weight of content

2.192 kg

Conditions for VOC concentration

ChemVOCFarb

Chemical basis

Polyester resin

Colour

Beige

Hardener content

2 %

Density

1.375 g/cm³

Density conditions

at 20°C, DIN 53217

Max. working life

4 min

Min. working life

3 min

Conditions for working life

at 20°C

Conditions for drying time

at 20°C

Min. drying time

20 min

Max. drying time

20 min

Min. processing temperature

10 °C

Max. temperature resistance of the hardened material

120 °C

Max. permissible VOC concentration

0.01 %

Max. VOC concentration

0.01 %

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information