Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Fire blanket Bridgehill Lithium

CARFBLANK-LITHIUM-1,8X1,8M

Art.-no. 9501010505

EAN 4065746408448

Individual price display after login
Fire blanket Bridgehill Lithium

Art.-no. 9501010505

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The ultimate solution for blocking and isolating lithium batteries, such as in open battery fires,
• Immediately isolates toxic gases and smoke• Protects civilians from carcinogenic exposure
• Comes in a smart bag
• EN 13501-1: Reaction to fire classification A1
• EN ISO 1716: Determination of gross calorific value
• EN ISO 1182: Non-combustibility test
• EN 1869:2019: Fire blankets
  • The ultimate solution for blocking and isolating lithium batteries, such as in open battery fires,

  • Immediately isolates toxic gases and smoke

  • Protects civilians from carcinogenic exposure

  • Comes in a smart bag

  • 1.8 X 1.8 m

  • EN 13501-1: Reaction to fire classification A1

  • EN ISO 1716: Determination of gross calorific value

  • EN ISO 1182: Non-combustibility test

  • EN 1869:2019: Fire blankets
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1.8 m

Width

1.8 m

Material

Quartz sands / cements / calcium sulfate

Colour

Dark grey

Product weight (per item)

7.500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information