Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fire extinguisher, type P2GM 2 kg

Fire extinguisher P2GM 2 kg
FIREEXTING-P2GM-2KG

Art.-no. 098805 011

EAN 4011231920001

Individual price display after login
Fire extinguisher, type P2GM 2 kg

Art.-no. 098805 011

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Due to its compact design and easy operation, the fire extinguisher is ideal for wherever fast and problem-free use is required, e.g. in cars, workshops and kitchens
  • Compact standard class fire extinguisher with high extinguishing performance

  • Convenient, one-handed operation or easy-to-use hand lever trigger - can be used for both carrying and triggering

  • High-quality pressure tanks made of high-strength aluminium or steel

  • Extinguishing jet can be switched off at any time

  • Extinguishers can be tested and refilled


Details and performance characteristics of the compact fire extinguisher


  • Exterior with weather-resistant, durable, 100 % polyester-resin coating (free from heavy metals) for a long service life

  • Smallest possible external dimensions due to special valve and tank design

  • Valve body made of high-strength materials

  • Powder applications: automotive, logistics
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information