Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fire protection fabric DBU 1.5

Fire protection fabric DBU
FAB-FP-DBU-1,5MM-125MM-10M

Art.-no. 0893304540

EAN 4056807573069

Individual price display after login
Fire protection fabric DBU 1.5

Art.-no. 0893304540

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For use as wrapping for cables, electrical installation pipes and non-combustible pipes with combustible insulation, in walls, ceilings and lightweight dividers
  • Quick and easy to implement

  • Has no influence on other building materials such as polyethylene (PE) and polyvinyl chloride (PVC) in accordance with EOTA TR 024

  • Can be coated with approved paints based on acrylic dispersion, alkyl resin, acrylic polyurethane and epoxy resin according to EOTA TR 024

  • Weather-, moisture- and UV-resistant

  • Tear-proof

  • Reaction from approx. 150°C

  • Processing temperature ≥ +5°C
Notice

Please refer to the approvals for specific details on processing; System A Z-19.53-2499; System C3 Z-19.53-2677, System D2 Z-19.53-2309; System E Z-19.53-2375

  • General construction technique permit for System A: Z-19.53-2499

  • General construction technique permit for System C3: Z-19.53-2677

  • General construction technique permit for System D2: Z-19.53-2309

  • General construction technique permit for System E: Z-19.53-2375

  • European technical assessment ETA-17/0816
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in system [A] + [C3] + [D2] + [E]


  • Combination penetration seal [A]

  • Combi AB soft penetration seal

  • Intumescent cable penetration seal [D2]

  • Fire protection pillow [E]


For use indoors and outdoors



  • In system [A]

Suitable for electrical installation pipes individually and in bundles, non-combustible pipes with natural rubber insulation, air-conditioning cable combinations, double-solar tubes, PE speedpipes, hydraulic hoses.


  • In system [C3]

Suitable for electrical installation pipes individually and in bundles, non-combustible pipes with natural rubber insulation, air-conditioning cable combinations, PE speedpipes.


  • In system [D2]

Suitable for individual cables and cable bundles, individual lines for control purposes, electrical installation pipes individually and in bundles.


  • In system [E]

Suitable for individual cables and cable bundles, cable support structures, individual lines for control purposes.

Thickness

1.5 mm

Length

10 m

Width

125 mm

Colour

Grey

Building material class

C-s1, d0 - Of low flammability

Building material class conditions

in accordance with DIN EN 13501-1

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fire partition marking plate for cables, pipes and electrical lines

MRKPLT-PIPE-CBL

x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information