Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Fire-retardant PU foam WURTHFOAM FP

FPFM-B1-PINK-750ML

Art.-no. 0893303401

EAN 4050641328540

Individual price display after login
Fire-retardant PU foam WURTHFOAM FP

Art.-no. 0893303401

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

One-component, fire-retardant foam for fireproof joints and installing of fireproof windows and doors, designed for foam gun.
Excellent fire resistance. Fire retarding up to 240 minutes. Effective fire and smoke seal. Does not drop/fall while burning. Pink coloured.
NoticeAmbient, substrate and can temperature during application should be at least +10°C.
National Technical Assessment ITB-KOT-2018/0542 and Certificate No. 020-UWB-3016/W Hardened foam should be protected from UV-rays by applying a coat of plaster, silicone or paint.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Fire- and smoke-proof sealing of expansion joints in walls and ceilings.

  • Sealing when installing windows and doors with EI60 fire resistance class.

  • Heat insulation of water, sewage and heating networks.

  • Bonding and insulating wall panels, corrugated metal sheets.

  • Filling gaps in thermal insulation when insulating buildings.

  • Soundproofing and sealing of partition walls and car and boat cabins.

  • Joining prefabricated timber elements in timber frame structures.

  • Thermal insulation of roofs and flat roofs.
InstructionsFire joint should be sealed based of the classification set out in the Technical Approval, in accordance with the requirements of EN 13501-2.

Contents

750 ml

Chemical basis

Diphenylmethane

Density

1.9 g/cm³

Density conditions

at 20°C

Colour

Rosy

Container

Aerosol can

Max. joint width

32 mm

Min. ambient processing temperature

10 °C

Min. processing temperature

10 °C

Max. processing temperature

30 °C

Application conditions

at 10°C and 75% relative humidity

Min./max. processing temperature

10 to 30 °C

Min. skin-formation time

25 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Conditions for yield

at 23°C and 50% humidity

Building material class

B1 - Of low flammability

Building material class conditions

in accordance with DIN 4102

Fire resistance rating

EI240

Ultraviolet resistance

No

Smell/fragrance

Characteristic

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 10°C to 25°C

Weight of content

1425 g

Product weight (per item)

885.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information