Fitting for sliding doors RSB 55/85 FB
Sliding door fitting, flush
SLIDDRFITT-RSB55/85FB-L-(DRW-1200)
Register now and access more than 125,000 products
- For use with 2 or 3 doors
- Capacity 55 kg for doors less than 1270 mm wide
- Capacity 85 kg for doors more than 1270 mm wide (possibility of only 2 doors)
- Door thickness minimum 19 mm maximum 45 mm
- Base/cap size 60 mm
- Minimum width 770 mm maximum 1500 mm (2 doors)
- Minimum width 950 mm maximum 1200 mm (3 doors)
- Height adjustment ± 3 mm
- Lateral adjustment ± 3 mm
- Automatic soft closure
- Aluminium alloy carriage
- Wheels on ball bearings, coated in plastic
- No machining on the door
Datasheets(X)
Nominal length | 300 mm |
Width | 290 mm |
Height | 90 mm |
Lateral adjustment | +/- 3 mm |
Height adjustment | +/- 3 mm |
Suitable for min. door width | 1270 mm |
Suitable for max. door width | 1500 mm |
Suitable for min. door thickness | 19 mm |
Suitable for max. door thickness | 45 mm |
Suitable for min. door width with 2 doors | 1270 mm |
Suitable for max. door width with 2 doors | 1500 mm |
Material | Aluminium oxide |
Surface | Anodised |
Load capacity | 85 kg |
Product weight (per item) | 12800.000 g |