Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fixanchor W-FAZ/HCR

Fixanchor W-FAZ steel HCR
ANC-(W-FAZ/HCR)-HCR-30-50-M10X110

Art.-no. 5928610030
EAN 4058794041651

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Bolt anchor for high loads in cracked and non-cracked concrete. Highly corrosion-resistant steel, HCR

High loads, low axial and edge clearances



Immediate load-bearing capacity


No waiting times



Time-saving push-through installation



Torque-controlled expanding anchor made of highly corrosion-resistant steel HCR



Fixing anchor cone with patented plastic coating


Safe expansion in cracked concrete



Reduced anchoring depth


  • Minimises drilling, time-saving

  • Flexible range of applications
Proof of Performance
  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)

  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)

  • Fire load to ZTV-ING Part 5 (uniform temperature curve – tunnel fire room curve)
Application area

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque

  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)

  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)

  • Fire load to ZTV-ING Part 5 (uniform temperature curve – tunnel fire room curve)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Individual attachment with approval


Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 and C2)


For the attachment, e.g. of metal structures, metal profiles, brackets, footplates, supports, cable conduits, pipes, railings, wooden structures, roof beams etc.



Individual attachment without approval


Can be used in concrete < C20/25 and compression-proof natural stone



W-FAZ/HCR (highly corrosion-resistant steel) can be used in areas where there is a very high risk of corrosion (e.g. indoor swimming pools, road tunnels, poorly ventilated car parks or parts in seawater and coastal atmospheres).

Metric anchor diameter

M10

Anchor length (l)

110 mm

Attachment height (t fix)

30 mm

Max. attachment height reduced (t fix, red)

50 mm

Effective anchoring depth (h ef)

60 mm

Effective anchoring depth reduced (h ef, red)

40 mm

Width across flats

17 mm

Nominal drill-bit diameter (d 0)

10 mm

Drill hole depth (h 1)

75 mm

Drill hole depth reduced (h 1, red)

55 mm

Material

High corrosion-resistant steel, 1.4529, X1NiCrMoCuN25-20-7

Surface

0 - not applicable

Torque during anchoring (T inst)

35 Nm

Through-hole in the component to be connected (d f)

12 mm

Approval

ETA-99/0011

For admissible load when exposed to fire (R30, R60, R90, R120), please refer to European Technical Approval ETA-99/0011
Fire resistance F30 [kN] 9,0 _ 15,0 _ 19,0 _ 30,0 _ _ _
F60 [kN] 5,0 _ 9,0 _ 12,0 _ 15,0 _ _ _
F90 [kN] 1,8 _ 4,0 _ 5,0 _ 7,5 _ _ _
F120 [kN] 1,0 _ 2,0 _ 3,0 _ 6,0 _ _ _
Minimum axis distance
Uncracked concrete
for c ≥ [mm] 80 _ 75 _ 120 _ 120 _ 180 125
Minimum edge distance
Cracked concrete
cmin ≥ [mm] 40 _ 55 _ 60 _ 60 _ 95 125
Minimum edge distance
Uncracked concrete
cmin ≥ [mm] 50 _ 60 _ 75 _ 80 _ 130 125
Minimum edge distance
Cracked concrete
for s ≥ [mm] 80 _ 90 _ 140 _ 180 _ 200 125
Minimum edge distance
Uncracked concrete
for s ≥ [mm] 100 _ 120 _ 150 _ 150 _ 240 125
Reduced minimum member thickness hmin [mm] 80 80 100 80 120 100 140 140 _ _
Minimum axis distance
Cracked concrete
smin ≥ [mm] 40 50 45 50 60 50 70 65 _ _
Minimum axis distance
Uncracked concrete
smin ≥ [mm] 40 50 60 50 60 50 80 65 _ _
Minimum axis distance
Cracked concrete
for c ≥ [mm] 70 60 90 100 100 160 160 170 _ _
Minimum axis distance
Uncracked concrete
for c ≥ [mm] 80 60 140 100 120 160 180 170 _ _
Minimum edge distance
Cracked concrete
cmin ≥ [mm] 40 40 50 65 60 65 80 100 _ _
Minimum edge distance
Uncracked concrete
cmin ≥ [mm] 50 40 90 65 75 100 90 170 _ _
Minimum edge distance
Cracked concrete
for s ≥ [mm] 80 185 115 180 140 250 180 250 _ _
Minimum edge distance
Uncracked concrete
for s ≥ [mm] 100 185 140 180 150 185 200 65 _ _
Nominal drill diameter d0 [mm] 8 10 12 16 20 24
Drill cutting dia. dcut ≤ [mm] 8,45 10,45 12,5 16,5 20,55 24,55
Drill hole depth h1 ≥ [mm] 60 49 75 55 90 70 110 90 125 155
Through hole in the component being connected df ≤ [mm] 9 12 14 18 22 26
Torque while installing anchor Tinst = [Nm] 20 35 50 110 200 290

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information