Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fixing clamp pliers

Fixing clamp pliers
FXNGCLMPPLRS-(0-2,5MM)

Art.-no. 071374401

EAN 4038898315643

Individual price display after login
Fixing clamp pliers

Art.-no. 071374401

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For rapid and simple securing of sheet metal for welded and bonded connections

For quick fastening and releasing of the clamps


Enormous time-saving compared with clamps that have to be hammered or screwed in.



The cost-effective alternative to standard locking pliers


Lowest purchase price



Large clamping range in relation to the size


Clearances can be set without effort thanks to the small size (corresponds to a door seal).



No cumbersome loosening or opening the clamps


This allows the plates to be adjusted at any time without a problem.



The specially angled shape of the clamp pliers permits universal use of the clamps


Application in hard-to-reach places such as closing edges in luggage compartments, hatchbacks, door posts, triangular windows.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Material of handle

Plastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fixing clamp

FXNGCLMP-(0-2,5MM)

For rapid and simple securing of sheet metal and welded and bonded connections
x 5 pcs
Fixing clamp

FXNGCLMP-(2,5-5MM)

For rapid and simple securing of sheet metal and welded and bonded connections
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information