Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Flange cover GPN 670

Flange cover plug GPN 670
PLG-GPN670/DN15-YELLOW

Art.-no. 05986715

EAN 4047376678989

Individual price display after login
Flange cover GPN 670

Art.-no. 05986715

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Seals openings and covers sealing strips and screw holes. Prevents being pulled off inadvertently.

Protects flanges in accordance with DIN EN 12351 against damage and contamination, closes the opening and covers sealing strips and screw holes. Suitable for PN 10 to PN 400 and DN 10 to DN 250 in accordance with DIN 2501 Part 1, American National Standard ANSI B 16.5, British Standards BS 4504 and BS 1560. Also suitable for BASF company standard 14-150.


Ribs bridge greater gaps.


Unlike most other flange covers, the visible outside of the flange cover has no recess in the centre and is therefore flat, providing a neat appearance.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for nominal width

15 mm

Suitable for nominal width (imperial)

1/2 inch

Outer diameter (A)

90 mm

Min./max. shaft diameter (B/C)

10-19 mm

Insertion depth (H)

14 mm

Other standard

GPN 670

Material

LLDPE - Linear, low density polyethylene

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information