Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Flanged butt seam nozzle FD for 310 ml plastic cartridges

Flanged butt seam nozzle FD
NOZ-HEMFLG-FD-BONDSEALANT

Art.-no. 0891236

EAN 4048539484010

Individual price display after login
Flanged butt seam nozzle FD for 310 ml plastic cartridges

Art.-no. 0891236

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Coarse thread
  • For adhesive sealant (Dichtfix, B+S All-in-One)

  • With guide pin as per OEM specification

  • Length approx.: 12.5 cm

  • Colour: White
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Length

12.5 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information