Flat nose pliers
Flat nose pliers, others
FLPLRS-LONGJAWS-L160MM
Art.-no. 071501 64
EAN 4011231723923
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (L) | 160 mm |
Length in inches (L) | 6-1/4 in |
Jaws length (L3) | 52 mm |
Jaws thickness (T1) | 9 mm |
Jaw-tips width (W4) | 3 mm |
Jaws width (W3) | 16 mm |
Jaw-tips thickness (T2) | 6 mm |
